Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; White
Mfr # M7-34-427
Zoro # G808434837
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP71, M710
- Application Data and Telecommunications Labeling, Electrical Labeling, Laboratory Labeling, Wire and Cable Labeling
- Recommended Ribbon M7-R4300
- Label Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-34-427
- Zoro # G808434837
- UPC # 888434589601
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.64 in |
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Maximum Wire Diameter | 1.43 in |
Printable Portion Width | 1 1/2 in |
Label Height | 6 in |
Printable Portion Height | 1 1/2 in |
For Wire Diameter | 0.638 in to 1.433 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
Label Size | 6 in x 1 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Clear, White, Label Finish Matte, Label Height 6 in, Label Width 1 1/2 in, Maximum Wire Diameter 1.43 in, Minimum Wire Diameter 0.64 in, Printer Series Compatibility BMP71, M710, Roll Length Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Hanging Aisle Sign, Legend 1 (HPS-FS1212-1)
- ENPAC Vehicle Spill Kit, Oil-Based Liquids (13-TWSK-O)
- GEMTOR Full Body Harness, Vest Style, 2XL (922-9)
- NMC Exit Through Lobby Sign (50F-4SN-UR)
- BRADY Label, 1 in W, White (M6-17-483)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red (76743)
- BRADY Label, 2 in W, Outdoor, Light Blue (M7C-2000-595-LB)
- BRADY Label, 3/4 in W, Gray; Green (M6-30-428-CALI)
- BRADY Label, 1 1/2 in W, White (M6-27-423)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6200)
- Brady Safety Labels