Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; White
Mfr # M6C-106-427
Zoro # G908434492
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Material Series B-427
- Roll Length 50 ft
- Label Width 1 1/2 in
- Roll Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6C-106-427
- Zoro # G908434492
- UPC # 888434596159
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Roll Length | 50 ft |
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Label Size | 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in x 50 ft |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Tan, Leather/Ribbed Nylon/Spandex (RWG2-06-XXL)
- C.H. HANSON Blank Tag, Round, Yellow, PK5 (43083)
- MCR SAFETY Safety Glasses, Gray Duramass Hard Coat (KD112)
- KLEIN TOOLS Cowhide Leather Gloves, Large (60604)
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R6700-WT)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Black/Green/Red/Yellow (B30-R10000-KRYG-8)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R4300)
- BRADY Label, 1 29/32 in W, White (M7C-1900-498)
- BRADY Label, 1 in W, White (M6-176-593)
- BRADY Label, 1/2 in W, Outdoor, Blue (M7C-500-595-BL)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- Brady Label Maker Ribbons