Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; White
Mfr # M6-34-427
Zoro # G408434671
product price: $65.15
/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Adhesive Properties Permanent
- Product Type Label
- Material Series B-427
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-34-427
- Zoro # G408434671
- UPC # 888434601037
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 1.43 in |
Minimum Wire Diameter | 0.64 in |
Printable Portion Height | 1 1/2 in |
Roll Width | 1 1/2 in |
Label Height | 6 in |
Printable Portion Width | 1 1/2 in |
Label Width | 1 1/2 in |
For Wire Diameter | 0.638 in to 1.433 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
Label Size | 6 in x 1 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- HONEYWELL Emergency Eyewash Station Stand, Black (32-001065-0000)
- VIKING Size 7 Unisex Steel Rubber Boot, Black/Yellow (VW49-7)
- MECHANIX WEAR FastFit® Covert Tactical Glove, Black, XL, 10" L, PR (FFTAB-55-011)
- BRADY Label, 1/2 in W, White (M6-29-499)
- BRADY Label, 1 in W, Outdoor, Red (M7C-1000-595-RD)
- BRADY Label, 1 in W, White (M6-173-593)
- BRADY Label, 1 1/2 in W, White (M7-29-423)
- BRADY Label, 3/4 in W, White (M6-10-473)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- BRADY Label, 1 in W, White (M7-176-593)
- Brady Label Maker Ribbons