Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; White
Mfr # M6-33-427
Zoro # G408434640
original price:
$77.89
5% off
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- For Print Method Thermal Transfer
- Labels per Row 1
- Minimum Service Temperature -94 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-33-427
- Zoro # G408434640
- UPC # 888434601006
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Label Height | 4 in |
Printable Portion Width | 1 1/2 in |
Maximum Wire Diameter | 0.96 in |
Printable Portion Height | 1 in |
Roll Width | 1 1/2 in |
Label Width | 1 1/2 in |
Minimum Wire Diameter | 0.43 in |
For Wire Diameter | 0.425 in to 0.957 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
Label Size | 4 in x 1 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPPER Tactical Trouser, Black, Size 42X36, PR (F52512500142X36)
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6430)
- PIG PIG Heavy-Duty Poly Modular Spill Deck 54.5" L x 27.25" W x 4.25" H (PAK465)
- ESS Polarized Safety Sunglasses, Gray Polycarbonate Lens, Polarized (740-0529)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- BRADY Label, Color Black, 1 29/32" W, 1 29/32" H (M7-192-593-BK)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6200)
- BRADY Label, 1/2 in W, Clear; White (M7-11-427)
- BRADY Label, Black/Orange, 4" W, 1 29/32" H (M6-38-595-WARNING)
- BRADY Label, 1 1/2 in W, Clear; Yellow (M6-32-427-YL)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6206)
- Brady Safety Labels