Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; White
Mfr # M6-32-427
Zoro # G608434655
product price: $86.79
/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, White
- Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Printable Portion Width 1 1/2 in
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-32-427
- Zoro # G608434655
- UPC # 888434600986
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Printable Portion Width | 1 1/2 in |
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Minimum Wire Diameter | 0.16 in |
Printable Portion Height | 1/2 in |
Maximum Wire Diameter | 0.37 in |
Label Height | 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
Label Size | 1 1/2 in x 1 1/2 in |
For Wire Diameter | 0.157 in to 0.37 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (6780R)
- CONDOR N95 Disposable Respirator w/ Valve, Universal, White, PK10 (22EL80)
- HONEYWELL Tygon(R) Tubing, 1/8 (411-0018-037)
- HONEYWELL MILLER Anchorage Connector, 6 ft, 400 lb Weight Capacity (8186V-Z7/6FTV)
- BRADY Label, 1 in W, Clear; White (M6-21-427)
- BRADY R10000 Series Printer Ribbon 2 in x 75 f (M61-R10010)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Green (76747)
- BRADY Ribbon, 1-9/16" W, 984 ft. L, Black (IP-R6006)
- BRADY Label, 1 in W, Silver (M6-20-435)
- BRADY Label, 1 29/32 in W, White (M6-78-427-AW)
- BRADY Printer Ribbon, 2 in W, 150 ft L, Black (M7-R6000)
- Brady Safety Labels