Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; White
Mfr # BM-109-427
Zoro # G808434653
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, White
- Printer Series Compatibility BMP61, BMP71, M610, M611, M710
- Preprinted Images None
- Adhesive Adhesive
- Maximum Wire Diameter 0.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # BM-109-427
- Zoro # G808434653
- UPC # 888434602638
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.8 in |
Roll Width | 1 1/2 in |
Printable Portion Height | 1 1/2 in |
Printable Portion Width | 1 1/2 in |
Label Height | 4 in |
Label Width | 1 1/2 in |
Minimum Wire Diameter | 0.43 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
For Wire Diameter | 0.425 in to 0.795 in |
Label Size | 4 in x 1 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71, M610, M611, M710, Label Color Clear, White, Label Finish Matte, Label Height 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID PPD520 HighVisibility Nitrix Coated Padded Palm Work Glove Cut Level A5 (PPD520-8)
- MILWAUKEE TOOL Hard Hat (48-73-1111)
- STI Split Sleeve Kit, 12 In.L, 4 In.D, Steel (FSR400)
- ZORO SELECT Flagging Tape, Pink Glo/Blk, 150ft, 1-3/8In (PDPGBK-200)
- BRADY Label, 1 51/64 in W, Black (M6-169-593-BK)
- BRADY Label, 1 3/16 in W, 25/32 in H, White (M7-1-425-FT)
- BRADY Ribbon, 2" W, 75 ft. L, Red (M61-R4410-RD)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- BRADY Label, 1 in W, Light Gray (M6-20-486)
- BRADY Label, 1 in W, Outdoor, White (M6C-1000-439)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R4307)
- Brady Label Maker Ribbons