Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; Red
Mfr # M6-32-427-RD
Zoro # G608434846
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear, Red
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Media Format Die-cut
- Adhesive Material Acrylic
- Material Series B-427
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-32-427-RD
- Zoro # G608434846
- UPC # 888434597576
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1 1/2 in |
Label Width | 1 1/2 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Roll Width | 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
Printable Portion Width | 1 1/2 in |
Label Size | 1 1/2 in x 1 1/2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR OUTDOOR PRODUCTS PISTOL BELT, BLACK (PB-002)
- SIGNMISSION OSHA Decal, Exit W/ Left Arrow, 10in X 7in Decal, 7"W, 10" L, Landscape, Exit with Left Arrow (OS-MISC-D-710-L-19487)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 1/4 HP (9215-01)
- ENDURA Work Gloves, Drivers, 2XL, Leather, PR (378GKGTVBEXXL)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- BRADY Label, Vinyl, Matte, 1" W (M7-19-417)
- BRADY Label, 3/4 in W, Clear; White (M7-18-427)
- BRADY Label, Polyester, Color White, 1 1/2" W (M7C-1500-414)
- BRADY Printer Ribbon, 1.575 in W, 984 ft L (SSR4306)
- BRADY Label, 1/2 in W, Clear; Yellow (M6-11-427-YL)
- BRADY Label, 1 in W, Outdoor, Yellow (M6C-1000-439-YL)
- Brady Safety Labels