Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; Orange
Mfr # M6-32-427-OR
Zoro # G808434905
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, Orange
- Recommended Ribbon M61-R4310, M7-R4300
- Maximum Wire Gauge 4 AWG
- Label Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-32-427-OR
- Zoro # G808434905
- UPC # 888434597552
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Width | 1 1/2 in |
Printable Portion Height | 1/2 in |
Printable Portion Width | 1 1/2 in |
Label Height | 1 1/2 in |
Minimum Wire Diameter | 0.16 in |
Roll Width | 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Label Size | 1 1/2 in x 1 1/2 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, M, PR (4850M)
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- TOUGH DUCK Fluorescent Orange Polyester Jacket size L (S43211)
- ANSELL HyFlex® Foam Nitrile Coated Gloves, Ansell 11-800-9, 1-Pair - Pkg Qty 12 (205572)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (IP-R6600)
- BRADY Label, 1 in W, White (M7-20-423)
- BRADY Label, 1 in W, Clear; White (M7-23-427)
- BRADY Label, 1 in W, Silver (M7-173-593-SL)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- BRADY Label, 3/4 in W, Clear; White (M7-30-427)
- BRADY Printer Ribbon, 2 in W, 120 ft L, White (M7-R6800-WT)
- Brady Safety Labels