Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear
Mfr # M6-29-430
Zoro # G608434877
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Label Thickness 0.003 in
- Label Color Clear
- Recommended Ribbon M61-R6010, M7-R6000
- Label Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-29-430
- Zoro # G608434877
- UPC # 888434597217
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1/2 in |
Label Width | 1 1/2 in |
Roll Width | 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Hooded Disposable Coveralls, 25 PK, White, Polypropylene, Zipper (2KTP4)
- MCR SAFETY Shoulder Full Leather Back, XL, PK12 (1417XL)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, S, 1 PR (5317E)
- KIMTECH Cleanroom Coveralls, 25 PK, White, 100% Polypropylene Breathable SMS Fabric, Zipper (49834)
- BRADY Label, 1 in W, White (M7-17-498)
- BRADY Label, 2 in W, Outdoor, Orange (BM7C-2000-584-OR)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- BRADY Label, 1 in W, White (M6-20-489)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, Black/Blue/Red/Yellow (13532)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6013)
- VNM SIGNMAKER Ribbon, 4-5/32" W, 984 ft. L, Black (VNMR110B1)
- Brady Label Maker Ribbons