Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear
Mfr # M6-28-430
Zoro # G408434961
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Roll Width 1 1/2 in
- Inkjet Printable No
- Minimum Service Temperature -94 Degrees F
- Preprinted Images None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-28-430
- Zoro # G408434961
- UPC # 888434600665
- Country of Origin Mexico
- Category Label Maker Ribbons
Dimensions
Roll Width | 1 1/2 in |
Label Height | 1/4 in |
Label Width | 1 1/2 in |
Roll Size (WxL) - Blank Precut General Purpose | 1 1/2 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Label Finish Gloss, Label Height 1/4 in, Label Material Polyester, Label Width 1 1/2 in, Labels per Roll 750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Wear Protective Equipment 5 16in Non-Slip Floor Marker, 16" x 16", FD-C-16-99870 (FD-C-16-99870)
- CONDOR Not An Exit Sign, English, 10" W, 7" H, Plastic, Red (480H59)
- AZAR DISPLAYS 7"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152723)
- PYRAMEX Cowhide Leather Driver with Straight Thumb, Size XL, 12PK (GL2004XL)
- BRADY Label, 1 1/2 in W, Clear; White (M6-32-427)
- BRADY Label, 1 29/32 in W, Outdoor, Yellow (M6C-1900-439-YL)
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Blue (IP-R4400-BL)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Blue/Red (B30-R10000-RB-16)
- BRADY Label, 1 1/2 in W, Green; White (M6-30-423-CALI)
- BRADY Label, 1/2 in W, Indoor, White (M6C-500-483)
- BRADY Label, 1/2 in W, Clear; White (BM-17-427)
- Brady Safety Labels