Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Clear; Green
Mfr # M6-32-427-GR
Zoro # G708434852
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Clear, Green
- Preprinted Images None
- Label Finish Matte
- Maximum Wire Diameter 0.32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-32-427-GR
- Zoro # G708434852
- UPC # 888434597538
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Maximum Wire Diameter | 0.32 in |
Printable Portion Height | 1/2 in |
Minimum Wire Diameter | 0.16 in |
Label Height | 1 1/2 in |
Roll Width | 1 1/2 in |
Printable Portion Width | 1 1/2 in |
Label Width | 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
Label Size | 1 1/2 in x 1 1/2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Clear, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Challenger .18Mm PVC Nylon Suit 2 Pc, M (7032M)
- ZORO SELECT Taffeta Flagging Tape, Red, 300 ft x 6 In (TF6R300-200)
- SURTEK Parking Stop (137459)
- CORDOVA Glove, Multi-Color, Cotton/Poly, PK12 (3115L)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- BRADY Label, 2 in W, Outdoor, Yellow (M7C-2000-581-YL)
- BRADY Thermal Transfer Printer Ribbon, 3-17/64" W, 984 ft. L, Black (R6102)
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- BRADY Label, 1/2 in W, Outdoor, Gray (M7C-500-595-GY)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (IP-R6107)
- PRINTRONIX 255048402 Ribbon, Black, Extended Life, PK4 (255048-402)
- Brady Label Maker Ribbons