Shop All Label Maker Ribbons
Brady
Label, 1 1/2 in W, Blue; Clear
Mfr # M6-32-427-BL
Zoro # G108434940
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue, Clear
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Standards ASTM D 1000, ASTM D 2979, ASTM G 155, UL Recognized
- Minimum Service Temperature -94 Degrees F
- Maximum Wire Gauge 4 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-32-427-BL
- Zoro # G108434940
- UPC # 888434597514
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Minimum Wire Diameter | 0.16 in |
Roll Width | 1 1/2 in |
Maximum Wire Diameter | 0.32 in |
Label Width | 1 1/2 in |
Printable Portion Width | 1 1/2 in |
Label Height | 1 1/2 in |
Printable Portion Height | 1/2 in |
Label Size | 1 1/2 in x 1 1/2 in |
Roll Size (WxL) - Self-Laminating Cable & Wire Labels | 1 1/2 in |
For Wire Diameter | 0.157 in to 0.319 in |
Description
Label, Material Properties Self Laminating & Wrap Around, Label Material Vinyl, Adhesive Properties Permanent, Adhesive Type Permanent, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Blue, Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY EW/EFW Retrofit Drench Hose (S19-430EH)
- BRADY B30 Series Arc Flash Starter Supply Kit -Small, Warning (146071)
- JACKSON SAFETY Maxview Faceshield, Visor Thickness: 0.040 in (14215)
- US WEIGHT Black Mount, 13 ft, Caution Belt (U2501CAU)
- BRADY Label, 3/4 in W, White (M7-18-499)
- BRADY Label, 1 13/64 in W, White (M7-167-593)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, White (13513)
- BRADY Printer Ribbon, 4-21/64" W, 200 ft. L, Process Yellow (B30-R10000-PRCYEL)
- BRADY Label, Color White, 1/4" W, 1/4" H (M7-25-423)
- BRADY Ribbon, 2" W, 75 ft. L, Black (M61-R6610)
- BRADY Label, Vinyl, Color Blue, 1" W (M6C-1000-595-BL)
- Brady Safety Labels