Shop All Label Maker Ribbons
Brady
Label, 1 1/16 in W, White
Mfr # M6-171-593
Zoro # G608434334
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White ( Gloss )
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Preprinted Images None
- Maximum Service Temperature 212 Degrees F
- Material Properties Heat Resistant, Permanent Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M6-171-593
- Zoro # G608434334
- UPC # 888434598542
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 1/2 in |
Label Width | 1 1/16 in |
Roll Width | 1 1/16 in |
Label Size (HxW) - Electrical Panel Labels | 1/2 in x 1 1/16 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color White, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61650)
- CELLUCAP Disp Lab Coat, PP, White, XL, PK25 (3302EWSX)
- CONDOR Safety Sign, 10" W, 7" H, 0.032" Thickness, 473M65 (473M65)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, Blue, 24", 100/Bag, 10 Bags/Case (110NWI-10-24-BLUE)
- BRADY Label, 3/4 in W, White (M7-10-472)
- BRADY Ribbon Cartridge, 8-3/4" W, 200 ft. L, White (13512)
- BRADY Ribbon Cartridge, 6-1/4" W, 200 ft. L, Red (13595)
- BRADY Printer Ribbon, 2.36 in W, 984 ft L (IP-R4400-WT)
- BRADY Label Roll, Yellow, Labels/Roll: Continuous (B30C-4250-509-YL)
- BRADY Thermal Transfer Printer Ribbon, 4-21/64" W, 500 ft. L, Black (R6109)
- BRADY Label, 1/2 in W, Clear; White (M6-11-427)
- Brady Safety Labels