Shop All Label Maker Ribbons
Brady
Label, 1 1/16 in W, Black
Mfr # M7-171-593-BK
Zoro # G708434807
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP71, M710
- Color Black ( Gloss )
- Material Properties Heat Resistant, Permanent Adhesive
- Label Shape Rectangle
- Preprinted Text No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M7-171-593-BK
- Zoro # G708434807
- UPC # 888434605363
- Country of Origin United States
- Category Label Maker Ribbons
Dimensions
Label Height | 31/64 in |
Roll Width | 1 1/16 in |
Label Width | 1 1/16 in |
Label Size (HxW) - Electrical Panel Labels | 31/64 in x 1 1/16 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCU5, 60EX28, 60EX29, 803TT5, 803TT6, 803TT7, 803V06, 803V07, Compatible Mfr Part Number BMP71, M710, Label Color Black, Label Finish Gloss, Label Height 31/64 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 200, Printer Series Compatibility BMP71, M710, Adhesive Properties Permanent Foam Backed, Material Properties Heat Resistant, Permanent Adhesive, Material Series B-593
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Dyneema Sleeves, Dyneema Sleeve (20-D16)
- SCOTCH 3M P95 Paint Project Respirator Black L 1 pk (69P71P1-DC)
- MUCK BOOT CO Men's Edgewater Classic 6 in Ankle (ECA333 M 130)
- 3M Versaflo(TM) Hood Assembly, Gray, Sealed (S-857)
- BRADY Label, 2 in W, Outdoor, Tan (M7C-2000-595-TN)
- BRADY Ribbon, 3-17/64" W, 984 ft. L, White (IP-R4402-WT)
- BRADY Label, Vinyl, Color Yellow, 1" W (M6C-1000-595-YL)
- BRADY Label, 1/2 in W, Outdoor, Blue (M7C-500-595-BL)
- BRADY Label, 1 in W, White (M7-176-593)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6213)
- BRADY Label, 1 in W, Indoor, White (M7C-1000-529)
- Brady Label Maker Ribbons