Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, 1 1/16 in W, Black
Mfr # M6-171-593-BK
Zoro # G208260456
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter)
- Color Black ( Gloss )
- Labels per Roll 200
- Standards ASTM D 1000, ASTM D 2979, RoHS Compliant, UL Recognized
- Adhesive Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M6-171-593-BK
- Zoro # G208260456
- UPC # 888434598559
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Label Height | 1/2 in |
Label Width | 1 1/16 in |
Roll Width | 1 1/16 in |
Label Size (HxW) - Electrical Panel Labels | 1/2 in x 1 1/16 in |
Description
Label, For Print Method Thermal-Transfer, Compatible Grainger Part Number 493P74, 52HJ90, 52HJ91, 5UCU5, 60EX28, 60EX29, 60EX30, 60EX31, 60EX34, 60EX35, 803TT1, 803TT2, 803TT3, 803TT4, 803TT5, 803TT6, 803TT7, 803TT8, 803TT9, 803TU0, 803V06, 803V07, 803V08, 803V09, Compatible Mfr Part Number BMP61, BMP71 (with media adapter), M610, M611, M710 (with media adapter), Label Color Black, Label Finish Gloss, Label Height 1/2 in, Label Material Polyester, Label Width 1 1/16 in, Labels per Roll 200
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Deerskin Palm, XL, PR (25BXL)
- NMC Danger Equipment Lock-Out A Life Is On The Line! Tag, Pk25 (LOTAG18-25)
- JUSTRITE Rinse Tank Basket, Steel (27003)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Gray/White, M (KTAFGT18SFM)
- BRADY Label, 1 1/16 in W, Yellow (M6-171-593-YL)
- BRADY Self-Laminating Vinyl Wrap Around Labels for B33 Printers - 2.25in x 1.75in (B33-273-427)
- BRADY Sleeve, 2 in W, 7/16 in H, Die-cut (M6-250-2-342-WT-R)
- BRADY B33 Series Polypropylene Labels 5 in H x 3 in W White 250/RL (B33-20-425)
- BRADY B33 Continuous Weather Resistant Outdoor Polyester Labels 3 in W x 100 ft L WT (B33C-3000-8591-WT)
- BRADY Label, Orange, Labels/Roll: 500 (M6-82-499-OR)
- EPSON Continuous Label Roll, Permanent Adhesive (B224VTBWPX)
- Brady Safety Labels