Shop All Letters and Numbers
Brady
Label, 0 Thru 9, 2-1/4 In. H, PK25
Mfr # 9714-# KIT
Zoro # G4025971
product price: $111.59
/pk 25, $4.46/ea
Free Shipping & Returns
$111.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 1 15/16 in
- Overall Height 2 1/4 in
- Package Type Card
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 9714-# KIT
- Zoro # G4025971
- UPC # 754473977115
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 15/16 in |
Overall Height | 2 1/4 in |
Character Width | 1 3/16 in |
Overall Width | 1/8 in |
Description
Number Labels Kit, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 0 to 9, Die Cut Yes, Embossed No, Font Gothic, Includes (10) 6 to 9, 0, (15) 1 to 5, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL PROMOTIONS Lab Markers, Super Fine, Assorted, 4/pk, 4PK (248879)
- CONDOR 13-3/4" Chemical Resistant Gloves, PVC, L, 1 PR (48UN77)
- RADIANS Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (RWG562M)
- DEFLECTO Superior Image Swivel Sign Holder w/Green Edge, 8 1/2 x 11 Insert, Silver Base (691590)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-3)
- BRADY Letter Identification Card, A, PK32 (3420-A)
- BRADY Ultra Reflective Numbers, 2, 6 In. H, PK10 (3020-2)
- BRADY Reflective Numbers And Letters, K, PK25 (5000-K)
- BRADY Number Label, 8, PK10 (5010-8)
- BRADY Ultra Reflective Numbers, 9, PK10 (3010-9)
- BRADY Reflective Numbers And Letters, K, PK25 (5890-K)
- Brady Letters and Numbers