Shop All Pipe Markers, Arrow, and Banding Tape
Brady
KG/CM2 Pipe Marker Style 1 Black on Yellow 1 per Card, 5 PK
Mfr # 91834-PK
Zoro # G308581659
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend KG/CM2
- Height 2.25 in
- Width 14 in
- Color Black on Yellow
- Includes 5 Cards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 91834-PK
- Zoro # G308581659
- UPC # 888434583388
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2.25 in |
Width | 14 in |
Size | 2.25 in H x 14 in W |
Details
Item | Pipe Marker |
Legend | KG/CM2 |
Color | Black on Yellow |
Includes | 5 Cards |
Material | Vinyl |
Adhesive | Permanent Acrylic |
Application | Pipe and Valve Marking |
Thickness | 0.004 in |
Description
Self-sticking pipe markers from Brady simplify installation with their factory-applied industrial-grade adhesives: simply peel off the backing and press the marker in place. Banding each end of a pipe marker with directional flow arrow tape is recommended. Style 1 pipe markers measure 2-1/4 in. x 14 in., come one marker per card, and fit pipe diameter 2-1/2 in. to 7-7/8 in.. High gloss, durable, flexible vinyl with a permanent cold temperature pressure sensitive acrylic adhesive. Good chemical, oil and water resistance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, KD, Green, 1-3/4"H (99564)
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog, Scratch-Resistant (40238)
- REEBOK Boots, 11, W, Brown, Plain, PR (RB8281)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: M (DPG250M)
- BRADY Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In (7209-4)
- BRADY Low-Halide Pipe Tape, White, 100 ft. L, B30C-2250-569-WT (B30C-2250-569-WT)
- BRADY Pipe Marker, Chilled Water Return, Green (7046-1)
- BRADY Low-Halide Pipe Tape, Blue, 100 ft. L, B30C-2250-569-BL (B30C-2250-569-BL)
- BRADY Pipe Marker, Adhesive, Black, Argon, PK5 (91900-PK)
- BRADY Arc Flash Protection Label, PK100, 102307 (102307)
- BRADY Pipe Marker, Vent, Green, 8 to 9-7/8 In (4150-G)
- Brady Pipe Markers, Arrow, and Banding Tape