Shop All Keyed Padlocks
Brady
Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W
Mfr # 123273
Zoro # G1921495
product price: $12.14
/ea
$12.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/64 in
- Body Color Purple
- Shackle Type Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123273
- Zoro # G1921495
- UPC # 754473720285
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Height | 3/4 in |
Shackle Width | 23/32 in |
Body Width | 1 7/10 in |
Body Height | 1 1/10 in |
Width Across Shackle | 23/32 in |
Body Dimensions | 1 7/10 in x 1 1/10 in |
Body H x W x T | 1 1/10 in x 1 7/10 in x 1 in |
Body Size | Standard Body |
Shackle Diameter | 1/4 in |
Shackle Length | Standard |
Overall Width | 1.7 in |
Description
Keyed Padlock, Body Color Purple, Body Height 1 1/10 in, Body Material Steel, Body Thickness 1 in, Body Width 1 7/10 in, Header None/No Header, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3/4 in, Shackle Material Hardened Steel, Shackle Type Open, Vertical Shackle Clearance 3/4 in, Width Across Shackle 23/32 in, Body Material Coating Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS 160 Degree Door Viewer, 15/32 in., UL Listed, Chrome Plated (Single Pack) (S 4365)
- G.A.S. HARDWARE Thermalume Roller for Sliding Glass Doors (DR112SP)
- TRANS ATLANTIC CO. Saturn Series Keyed Entry Cylindrical Door Lever Set Grade 2 in Brushed Chrome (DL-LSV53-US26D)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SHCUSH RH AL)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W (143136)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118944)
- BRADY Lockout Padlock, Open, Rectangular Plastic Body, Plastic Shackle, 13/16 in W, 6 PK (NYL-ORG-38PL-KD6PK)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W (143130)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (118981)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (123259)
- ABUS Padlock, Keyed Different, Partially Hidden Shackle, Disc Stainless Steel Body, 11/16 in W (24IB/60 KD)
- Brady Keyed Padlocks