Shop All Keyed Padlocks
Brady
Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 123267
Zoro # G6055831
product price: $108.89
/pk 6, $18.15/ea
Free Shipping & Returns
$108.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/64 in
- Body Color Purple
- Shackle Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123267
- Zoro # G6055831
- UPC # 754473720209
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Height | 3 in |
Shackle Width | 3/4 in |
Body Width | 1 7/10 in |
Body Height | 1 1/10 in |
Overall Width | 1.7 in |
Body Dimensions | 1 7/10 in x 1 1/10 in |
Shackle Length | Extended |
Body H x W x T | 1 1/10 in x 1 7/10 in x 1 in |
Body Size | Standard Body |
Width Across Shackle | 3/4 in |
Shackle Diameter | 1/4 in |
Description
Keyed Padlock, Body Color Purple, Body Height 1 1/10 in, Body Material Steel, Body Thickness 1 in, Body Width 1 7/10 in, Header None/No Header, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 35 1/2 x 3 1/2 Barley Twist Island Leg in Knotty Pine (1795P)
- DEXTER BY SCHLAGE Rim Panic Device, Oil Rubbed Bronze (ED1000-R-EO-3FT-US10B)
- DON-JO 9" Blank Wrap Around for 1-3/4" Door (CW40BZ)
- DELTANA Satin Nickel Square Hinge (S44HD15)
- BRADY Key Retaining Steel Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (118974)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (123254)
- BRADY Lockout Padlock, Open, Rectangular Plastic Body, Plastic Shackle, 13/16 in W, 6 PK (NYL-ORG-38PL-KD6PK)
- BRADY Lock, Steel, 2.0In, Kd, Black, Reinforced Steel Body, Hardened Steel Shackle, 0.8" W (99548)
- BRADY Brady® 146128 Cable Safety Padlocks, Keyed Alike, 4-3/16"H Clearance, Steel Cable, Red, 6/Pack (146128)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W (143132)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (41B70T)
- Brady Keyed Padlocks