Shop All Keyed Padlocks
Brady
Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 123265
Zoro # G7436003
product price: $122.99
/pk 6, $20.50/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/64 in
- Body Color Black
- Shackle Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 123265
- Zoro # G7436003
- UPC # 754473720186
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Height | 3 in |
Shackle Width | 3/4 in |
Body Width | 1 7/10 in |
Body Height | 1 1/10 in |
Overall Width | 1.7 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Body H x W x T | 1 1/10 in x 1 7/10 in x 1 in |
Shackle Length | Extended |
Body Dimensions | 1 7/10 in x 1 1/10 in |
Description
Keyed Padlock, Body Color Black, Body Height 1 1/10 in, Body Material Steel, Body Thickness 1 in, Body Width 1 7/10 in, Header None/No Header, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 3 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 3 in, Width Across Shackle 3/4 in, Body Material Coating Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Security Double Doors, RHR, 84 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 70-RHR-CYL-CU)
- ACURA OEMREF2014-2020 MDX RDX / 4-Button Smart Key / PN72147-TZ5-A01/ 72147-TZ5-A11 / KR5V1X (RSK-ACU020)
- DIGILOCK Electronic Keyless Lock, Keypad or Coded (DAK1-ATS1-619-01-2B)
- PHIFER WIRE 48 in W X 100 ft L Charcoal Gray Aluminum Insect Screen Cloth (3000042)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (123254)
- BRADY Key Retaining Steel Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (118974)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (118979)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123266)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123260)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118944)
- ZORO SELECT Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Steel Shackle, 3/4 in W (1XRU3)
- Brady Keyed Padlocks