Shop All Keyed Padlocks
Brady
Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK
Mfr # 118976
Zoro # G6055761
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/64 in
- Body Color Green
- Shackle Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 118976
- Zoro # G6055761
- UPC # 754473662141
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Height | 2 in |
Shackle Width | 3/4 in |
Body Width | 1 7/10 in |
Body Height | 1 1/10 in |
Overall Width | 1.7 in |
Body Dimensions | 1 7/10 in x 1 1/10 in |
Shackle Diameter | 1/4 in |
Width Across Shackle | 3/4 in |
Body Size | Standard Body |
Shackle Length | Extended |
Body H x W x T | 1 1/10 in x 1 7/10 in x 1 in |
Description
Keyed Padlock, Body Color Green, Body Height 1 1/10 in, Body Material Steel, Body Thickness 1 in, Body Width 1 7/10 in, Header None/No Header, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 3/4 in, Body Material Coating Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Verona Gold Pattern 11.85 In. X 11.85 In. X 8Mm Multi-Surface Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0330)
- RANDALL 7' Black Aluminum Brush Door Sweep For Gap Up To 1" (7 FT BS-100-BLK)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile with EnviroStrand PET Fiber in Smoke 96 sq ft per carton (EQ302-978)
- DON-JO 4-7/8" x 1-1/4" ANSI Strike (MST261SL)
- BRADY Brady® 146128 Cable Safety Padlocks, Keyed Alike, 4-3/16"H Clearance, Steel Cable, Red, 6/Pack (146128)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W (123244)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118944)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (118979)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123266)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W (143126)
- ABUS Abus: 180IB/50HB63 C Solid Brass Resettable 4-Dial with 2-5/16" shackle (ABS-15813)
- Brady Keyed Padlocks