Shop All Keyed Padlocks
Brady
Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK
Mfr # 118979
Zoro # G5473343
product price: $51.99
/pk 3, $17.33/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/64 in
- Body Color White
- Shackle Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 118979
- Zoro # G5473343
- UPC # 754473662172
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Height | 2 in |
Shackle Width | 3/4 in |
Body Height | 1 1/10 in |
Body Width | 1 7/10 in |
Width Across Shackle | 3/4 in |
Shackle Length | Extended |
Shackle Diameter | 1/4 in |
Body Size | Standard Body |
Body Dimensions | 1 7/10 in x 1 1/10 in |
Overall Width | 1.7 in |
Body H x W x T | 1 1/10 in x 1 7/10 in x 1 in |
Description
Keyed Padlock, Body Color White, Body Height 1 1/10 in, Body Material Steel, Body Thickness 1 in, Body Width 1 7/10 in, Header None/No Header, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Alike, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 3/4 in, Body Material Coating Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Lever Lockset, Mechanical, Classroom (CL3355 NZD 626)
- GENESIS 20 Indrawer Slides (Pair) Pr (AH 7600-20)
- MSI Bergamo Herringbone SAMPLE Polished Marble Mesh-Mounted Mosaic Tile (ZOR-MD-0432-SAM)
- ZORO SELECT Padlock, Keyed Alike, Long Shackle, Rectangular Brass Body, Hardened Steel Shackle, 15/16 in W (48JR12)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123260)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123265)
- BRADY Brady® 146128 Cable Safety Padlocks, Keyed Alike, 4-3/16"H Clearance, Steel Cable, Red, 6/Pack (146128)
- BRADY Lock, Steel, 2.0In, Kd, Black, Reinforced Steel Body, Hardened Steel Shackle, 0.8" W (99548)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (118981)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (123266)
- STOREX INDUSTRIES Storex Industries 6145U03C-61455 Classroom File Crate with Handles; Blue (6145U03C-61455)
- Brady Keyed Padlocks