Shop All Keyed Padlocks
Brady
Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W
Mfr # 143140
Zoro # G6055707
product price: $15.47
/ea
$15.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Steel
- For Use With Lockout/Tagout, Security
- Shackle Dia. 17/64 in
- Body Color Blue
- Shackle Type Extended
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 143140
- Zoro # G6055707
- UPC # 754473208127
- Country of Origin Germany
- Category Keyed Padlocks
Dimensions
Shackle Dia. | 17/64 in |
Shackle Height | 2 in |
Shackle Width | 3/4 in |
Body Width | 1 7/10 in |
Body Height | 1 1/10 in |
Body Size | Standard Body |
Body H x W x T | 1 1/10 in x 1 7/10 in x 1 in |
Shackle Diameter | 1/4 in |
Overall Width | 1.7 in |
Width Across Shackle | 3/4 in |
Shackle Length | Extended |
Body Dimensions | 1 7/10 in x 1 1/10 in |
Description
Keyed Padlock, Body Color Blue, Body Height 1 1/10 in, Body Material Steel, Body Thickness 1 in, Body Width 1 7/10 in, Header None/No Header, Horizontal Shackle Clearance 4/5 in, Key Style Standard, Key Type Keyed Different, Non-Removable Key Yes, Resistance Properties Corrosion Resistant, Shackle Diameter 1/4 in, Shackle Height 2 in, Shackle Material Hardened Steel, Shackle Type Extended, Vertical Shackle Clearance 2 in, Width Across Shackle 3/4 in, Body Material Coating Laminated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP 1 1/2 in W x 72 in H Mill Continuous Hinge (CA24015072GA)
- EKENA MILLWORK 3 3/8"H x 3 3/8"P x 4 5/8"F x 94 1/2"L Foster Crown Moulding (MLD04X04X05FO)
- BLUM 60 Degree Self-closing Doweled Bi-fold Hinge (79T8530.10)
- ZORO SELECT O-Ring, Buna N, 17mm OD, PK100 (1RJG8)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W (143130)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118978)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (118979)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 6 PK (118944)
- BRADY Keyed Padlock, Open, Rectangular Steel Body, Hardened Steel Shackle, 23/32 in W (143136)
- BRADY Keyed Padlock, Extended, Rectangular Steel Body, Hardened Steel Shackle, 3/4 in W, 3 PK (118977)
- HOWARD BERGER/GUARD SECURITY Hidden Shackle, Keyed Alike 2-7/8-Inch Steel Commercial Padlock, 3PK (2010-115625)
- Brady Keyed Padlocks