Shop All Security & Access Signs
Brady
Keep Out Sign, 10 in Height, 14 in Width, Plastic, Rectangle, English
Mfr # 95432
Zoro # G8487372
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Keep Out Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 95432
- Zoro # G8487372
- UPC # 754473954321
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Keep Out Sign |
Header | No Header |
Legend | Keep Out Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.059 in |
Double-Sided | No |
Legend Style | Text |
ANSI Compliant | No |
Sign Legend Color | White |
Standards | ASTM D 1593 |
OSHA Compliant | No |
Operating Temp. Range | -40 Degrees to 176 Degrees F |
Sign Legend Text Color | White |
Description
Keep Out Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Header No Header, Legend Keep Out Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLUCAP Disposable Lab Coat, L, 39-1/2" L, PK30 (63302EWNL)
- 3M DBI-SALA Lad-Saf Ladder Anchor Post (6116026)
- SUNBURST SYSTEMS Labels Orange 600 Count (7050)
- BON TOOL Bon 84-977 Sand Bag Funnel (84-977)
- BRADY Caution Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 124729 (124729)
- BRADY Danger Sign, 7" Height, 10" Width, Aluminum, Rectangle, English (40649)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 124720 (124720)
- BRADY Bilin Sfty Sgn, 14X10", Blk and Ble/Wht (125072)
- BRADY Danger Sign 10X7 (123701)
- NMC Guard Dogs On Duty Sign, D439PB (D439PB)
- Brady Signs