Shop All Tags
Brady
Isolation Blind Tags, 2in.Hx20in.W, PK25
Mfr # 132454
Zoro # G5718851
product price: $65.15
/pk 25, $2.61/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 2 in
- Width 20 in
- Write on Surface No
- Legend Style Text
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Width | 20 in |
Details
Material | Polyester |
Write on Surface | No |
Legend Style | Text |
Legend Color | black |
Item | Isolation Blind Tag |
Header | No Header |
Laminated | No |
Includes | (25) Tags |
Tag Color | Red |
Shape | Rectangle |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Language | English |
Legend/Background Color | Black/Red |
Legend | Isolation Blind |
Background Color | Red |
Subject Matter | Construction |
Tag Material | Polyester |
Description
Isolation Blind Tag, Height 2 in, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Subject Matter Construction, Tag Color Red, Tag Material Polyester, Width 20 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Stencil/Drawing Template, Circle Arrw, PVC, T-800 (T-800)
- MOLDEX Disposable Corded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 150 Pairs, Green (6882)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Orange/Black, Ribbed Nylon (SDX2-04-L)
- COMPASS Ext Sgn, Plst, Wht, 11 39/64in, 1W (CEGRC)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132452)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132453)
- BRADY Laddertag(tm) Insr, 6-1/2 x 2 In, PK100 (LAD-EITL521)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86443)
- BRADY Danger Tag, 7 x 4 In, Bk/R, Met, 3/8 In, PK10 (86628)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK25 (76198)
- BRADY Red Tag Binder Station, No Binder (122051)
- Brady Tags