Shop All Tags
Brady
Isolation Blind Tags, 2in.Hx20in.W, PK25
Mfr # 132453
Zoro # G5588563
product price: $66.15
/pk 25, $2.65/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 2 in
- Width 20 in
- Tag Color Red
- Header No Header
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2 in |
Width | 20 in |
Details
Material | Polyester |
Tag Color | Red |
Header | No Header |
Write on Surface | No |
Indoor/Outdoor Usage | Indoor/Outdoor |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
Includes | (25) Tags |
Laminated | No |
Legend/Background Color | Black/Red |
Language | English |
Legend Color | black |
Legend Style | Text |
Background Color | Red |
Legend | Blind Installed |
Item | Isolation Blind Tag |
Shape | Rectangle |
Subject Matter | Construction |
Tag Material | Polyester |
Description
Isolation Blind Tag, Height 2 in, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Subject Matter Construction, Tag Color Red, Tag Material Polyester, Width 20 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Impact Mechanics Glove, Blue/Black, XL, PR (EXO-MIGB-05-XL)
- ROCKY Size 10-1/2 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- WELLS LAMONT Gloves Wells Lamont (1178XL)
- MILWAUKEE TOOL 12PK High Visibility Cut Level 4 Polyurethane Dipped Gloves - XL (48-73-8943B)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132452)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132454)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25 (65347)
- BRADY Number Tag, Brass, Series CWS 476-500, PK25 (87139)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65523)
- BRADY Saf Eapt Inspection Rcd Tag, Grn/Wht, PK10 (86557)
- ZORO SELECT Wire Tag, Paper, Blank, PK1000 (4WKZ4)
- Brady Tags