Shop All Sign Holders
Brady
INSRT HLDR-ACRL-17.5WX15-RD/LUM EVAC MAP
Mfr # 102853
Zoro # G5834857
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Surface
- Material Plastic
- Color Black/Red on Clear
- ADA Compliance No
- Width 17-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 102853
- Zoro # G5834857
- UPC # 754473016418
- Country of Origin United States
- Category Sign Holders
Dimensions
Width | 17-1/2" |
Height | 15" |
Overall Width | 17 1/2 in |
Overall Height | 15 in |
Details
Item | Evacuation Map Holder |
Mounting Style | Surface |
Material | Plastic |
Color | Black/Red on Clear |
ADA Compliance | No |
Product Type | Evacuation Map Holder |
Mounting Method | Screw |
Description
Evacuation Map Holder, Mounting Style Surface, Overall Height 15 in, Overall Width 17 1/2 in, Material Acrylic, Color Black, Clear, Red, ADA Compliance No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Crossfire ES5 Bifocal Safety Eyewear (2911725)
- HEXARMOR Gloves, TIGLeather, HPPE/Steel Liner, XL, PR (5058-XL)
- MCR SAFETY Reg Weight Blend Multicolor Small, PK12 (9642SM)
- FRED SILVER Drop In Dome Safety Mirror (D-DROP-2448)
- BRADY Evacuation Map Holder, 15 x 17-1/2 In. (102852)
- BRADY Evacuation Map Holder (102849)
- BRADY Evacuation Map Holder, Glow, 11 x 11-1/2 (102851)
- BRADY Scaffold Stat Hldr and Tag, 12 x 4-1/2 In (48112)
- BRADY Sign Stand, Steel, For Roll-Ups Signs (57069)
- DEFLECTO Stand-Up Sigh Holder, 8.5"x11", Clear (DEF590801)
- AZAR DISPLAYS 6"W x 4"H Angled Sign Holder, PK10 (112727)
- Brady Signs