Shop All Timer Accessories
Brady
Inspection Timer, PK10
Mfr # 150744
Zoro # G800443431
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Emergency Shower and Eye Wash Stations, Eye Wash Stations, Fire Extinguisher, Forklift Equipment, Forklifts, General Equipment, Industrial Plant, Ladders, Respirators
- Includes 3 AAA Alkaline Batteries
- Requires Batteries Yes
- Includes Calendar Yes
- Inspection Light Intervals Dark Green Every 2 min, Light Green Every 2 min, Red Every 2 sec, Yellow Every 10 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 150744
- Zoro # G800443431
- UPC # 754473629298
- Country of Origin China
- Category Timer Accessories
Dimensions
Battery Size | AAA |
Height (in/ft/yd) | 3.625 in |
Width (in/ft/yd) | 2.5 in |
Diameter (in/ft/yd) | 2.5 in |
Dimensions | 3.625 in H x 2.5 in W x 2.5 in Dia |
Description
Inspection Timer, For Use With Emergency Shower and Eye Wash Stations, Eye Wash Stations, Fire Extinguisher, Forklift Equipment, Forklifts, General Equipment, Industrial Plant, Ladders, Respirators, Inspection Intervals 365 day, Inspection Light Colors Dark Green, Light Green, Red, Yellow, Inspection Light Intervals Dark Green Every 2 min, Light Green Every 2 min, Red Every 2 sec, Yellow Every 10 sec, IP Rating IP65, Battery Chemistry Alkaline, Battery Size AAA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (29FG31)
- SQUARE D Starter 600Vac 45Amp Nema +Options, Not Rated NEMA Rating, 220/240V AC, 2 Poles (8536SDO6V03)
- SQUARE D Miniature Circuit Breaker, QOU Series 100A, 3 Pole, 120/240V AC (QOU3100)
- ZORO SELECT Terminal Strip, 15A, 12 Pole, 300VAC (6ZEG1)
- TIMEPILOT Purple DS1990A Magnetic iButtons 10PK (0100-PURPLE)
- TORK Replacement Motor, 208 to 277VAC (201)
- INTERMATIC Trippers, T170, T1400, T1800 Timers (156T1948A)
- TIMEPILOT Red DS1990A Magnetic iButtons 10PK (0100-RED)
- INTERMATIC Relay Double-Pole Single-Throw, 3HP, 24VDC (143T145A)
- TORK Tripper, On-Off Pair, For Use With TORK Series 1100 & 7000 Timers (P47)
- INTERMATIC Relay Module, 4 Circuit, ET90000 Series (ET9250)
- Brady Timers