Shop All Timer Accessories
Brady
Inspection Timer, PK10
Mfr # 150743
Zoro # G600443488
product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Emergency Shower and Eye Wash Stations, Eye Wash Stations, Fire Extinguisher, Forklift Equipment, Forklifts, General Equipment, Industrial Plant, Ladders, Respirators
- Includes 3 AAA Alkaline Batteries
- Mounting Hardware Required Yes
- Low Battery Indicator Yes
- Includes Calendar Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150743
- Zoro # G600443488
- UPC # 754473629281
- Country of Origin China
- Category Timer Accessories
Dimensions
Battery Size | AAA |
Height (in/ft/yd) | 3.625 in |
Dimensions | 3.625 in H x 2.5 in W x 2.5 in Dia |
Width (in/ft/yd) | 2.5 in |
Diameter (in/ft/yd) | 2.5 in |
Description
Inspection Timer, For Use With Emergency Shower and Eye Wash Stations, Eye Wash Stations, Fire Extinguisher, Forklift Equipment, Forklifts, General Equipment, Industrial Plant, Ladders, Respirators, Inspection Intervals 180 day, Inspection Light Colors Dark Green, Light Green, Red, Yellow, Inspection Light Intervals Dark Green Every 2 min, Light Green Every 2 min, Red Every 2 sec, Yellow Every 10 sec, IP Rating IP65, Battery Chemistry Alkaline, Battery Size AAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Modular Telephone Plugs RJ11 6P4C, 25-Pack (VDV826-601)
- APC PDU, 30A, 24 Outlet, 10 ft, Black (AP7541)
- SEACHOICE Cable Ties With Mounting Hole, UV Black, 100 Pack (14171)
- SIEMENS Module (6ES7134-4GB11-0AB0)
- INTERMATIC Replacement Motor, 208 to 277 VAC (WG1573)
- INTERMATIC Relay Module, 4 Circuit, ET90000 Series (ET9250)
- INTERMATIC Relay Double-Pole Single-Throw, 3HP, 24VDC (143T145A)
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- INTERMATIC Trippers, T7400, T7800, T501000 Tmrs, PK7 (156T2548A)
- TIMEPILOT Yellow DS1990A Magnetic iButtons 10PK (0100-YELLOW)
- NSI INDUSTRIES NSI TORK® P69 Screw On Type Trippers 7 Day Dials Except W400A (P69)
- Brady Timer Accessories