Shop All Timer Accessories
Brady
Inspection Timer, PK10
Mfr # 150741
Zoro # G600443495
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Emergency Shower and Eye Wash Stations, Eye Wash Stations, Fire Extinguisher, Forklift Equipment, Forklifts, General Equipment, Industrial Plant, Ladders, Respirators
- Includes 3 AAA Alkaline Batteries
- Number of Inspection Statuses 3
- Standards IP65, UNSPSC
- Requires Batteries Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 150741
- Zoro # G600443495
- UPC # 754473629267
- Country of Origin China
- Category Timer Accessories
Dimensions
Battery Size | AAA |
Diameter (in/ft/yd) | 2.5 in |
Dimensions | 3.625 in H x 2.5 in W x 2.5 in Dia |
Width (in/ft/yd) | 2.5 in |
Height (in/ft/yd) | 3.625 in |
Description
Inspection Timer, For Use With Emergency Shower and Eye Wash Stations, Eye Wash Stations, Fire Extinguisher, Forklift Equipment, Forklifts, General Equipment, Industrial Plant, Ladders, Respirators, Inspection Intervals 30 day, Inspection Light Colors Dark Green, Light Green, Red, Yellow, Inspection Light Intervals Dark Green Every 2 min, Light Green Every 2 min, Red Every 2 sec, Yellow Every 10 sec, IP Rating IP65, Battery Chemistry Alkaline, Battery Size AAA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING Costar 2.0 mL Snap Cap Microcentrifuge Tube, Polypropylene, (3213)
- KH INDUSTRIES 50 ft. 12/3 RTA Reel, 50 Feet of 12/3, Black SJOW 20 Amps (RTAG3LW-WC520-J12K)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1in, Straight, Gray (SHC1043)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 0.968"L, Alum, PK25 (A-1150-L)
- TORK Replacement Motor, 208 to 277VAC (201)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- TIMEPILOT Purple DS1990A Magnetic iButtons 10PK (0100-PURPLE)
- INTERMATIC Relay Module, 4 Circuit, ET90000 Series (ET9250)
- TORK Photocell, Low Voltage (EPC-A)
- INTERMATIC Ethernet Module, For Intermatic ET90000 (ET9232)
- INTERMATIC Replacement Motor, 208 to 277 VAC (WG1573)
- Brady Timer Accessories