Brady

Inspection Timer, PK10


product price: $195.99
/pk 10, $19.60/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • For Use With Emergency Shower and Eye Wash Stations, Eye Wash Stations, Fire Extinguisher, Forklift Equipment, Forklifts, General Equipment, Industrial Plant, Ladders, Respirators
  • Includes 3 AAA Alkaline Batteries
  • Low Battery Indicator Yes
  • Battery Chemistry Alkaline
  • Inspection Intervals 7 day
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Battery Size AAA
Height (in/ft/yd) 3.625 in
Width (in/ft/yd) 2.5 in
Diameter (in/ft/yd) 2.5 in
Dimensions 3.625 in H x 2.5 in W x 2.5 in Dia

Description

Inspection Timer, For Use With Emergency Shower and Eye Wash Stations, Eye Wash Stations, Fire Extinguisher, Forklift Equipment, Forklifts, General Equipment, Industrial Plant, Ladders, Respirators, Inspection Intervals 7 day, Inspection Light Colors Dark Green, Light Green, Red, Yellow, Inspection Light Intervals Dark Green Every 2 min, Light Green Every 2 min, Red Every 2 sec, Yellow Every 10 sec, IP Rating IP65, Battery Chemistry Alkaline, Battery Size AAA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.