Shop All Safety Tags & Identification
Brady
Inspection Tag, Polyester, English, 5-3/4"H
Mfr # 150504
Zoro # G9150231
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Danger
- Legend Do Not Operate This Lock/Tag May Only Be Removed By: Name _____ Date _____
- Material Polyester
- Write on Surface Yes
- Height 5 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 150504
- Zoro # G9150231
- UPC # 754473615390
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 5 3/4 in |
Width | 3 in |
Hole Size | 1 1/4 in |
Details
Item | Inspection Tag |
Header | Danger |
Legend | Do Not Operate This Lock/Tag May Only Be Removed By: Name _____ Date _____ |
Material | Polyester |
Write on Surface | Yes |
Standards | ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147 |
Withstand Pull Force | 50 lb |
Header Legend Color | White |
Header Background Color | Black, Red |
Legend Style | Text |
Laminated | Yes |
Reverse Side Legend | This Energy Source Has Been Locked Out! Unauthorized Removal Of This Lock/Tag May Result In Immediate Discharge. Remarks: _____ |
No. of Ties Included | 250 |
Indoor/Outdoor Usage | Indoor/Outdoor |
Thickness | 0.009 in |
Language | English |
Background Color | Red, White |
Legend Color | Black |
Tie Material | Nylon |
Legend/Background Color | Black/White |
Shape | Rectangular |
Description
Inspection Tag, Height 5 3/4 in, Indoor/Outdoor Usage Indoor/Outdoor, Language English, Thickness 0.009 in, Tie Material Nylon, Width 3 in, Write on Surface Yes, Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Line Pipe Spill Tray, 4 gal Spill Capacity, Polyethylene (5300)
- MECHANIX WEAR Mechanics Gloves, L, Blue, Form Fitting Trek Dry(R) (MG-03-010)
- KIMTECH Sterile Sleeve Protectoe, WH, 18", PK200 (36077)
- WOLVERINE Size 9 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- BRADY Fuse Lockout, Fits 13/32 in Fuses, PK6 (65750)
- BRADY Brady® 65502 Lockout Tag- Danger Do Not Operate, Self-Laminating, Heavy Duty Polyester, 25/Pack (65502)
- BRADY Danger Bilingual Tag, 5-1/2 x 3 In, PK25 (65670)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105639)
- BRADY Lockout Bag, Unfilled, Bag Only (65780)
- BRADY Portable LockoutKit, Filled, 123Components (LK505E)
- NMC Electrical Marker, 277 Volts, Pk25 (JL2008O)
- Brady Lockout Tagout