Shop All Tags
Brady
Inspection Tag, 7inHx4inW, HD Poly., PK10
Mfr # 86513
Zoro # G5722297
product price: $29.99
/pk 10, $3.00/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polyester
- Color Green
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Test Record, Header Wording Test Record, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE Latex Free Glove, 48126VP Loose, 9, PR (48-126VP)
- INTERSTATE SAFETY PVC Polyester Rain Coat with Detachable Hood - LARGE (40450)
- BW TECHNOLOGIES Multi-Gas Detector, 2 yr Battery Life, Yellow (BWC4-Y-A)
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4062-XXXL (12))
- BRADY Tag, 1 3/4 in W, White (M6-36-109)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, Met, PK10 (86454)
- BRADY Blk Tag, 2 x 2 In, R, Al, Sq, 3/16 In, PK25 (87640)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Orn, Al, Rnd, PK25 (87604)
- BRADY Lock Seal, Plastic, Blue, PK100 (95193)
- BRADY Blk Tag, 2 x 2 In, Grn, Al, Rnd, 3/16 In, PK25 (49908)
- ACCUFORM Caution Tag By The Roll, 6-1/4 x 3, PK100 (TAR134)
- Brady Tags