Shop All Tags
Brady
Inspection Tag, 7inHx4inW, HD Poly., PK10
Mfr # 86511
Zoro # G5555112
product price: $31.49
/pk 10, $3.15/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polyester
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
- Background Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Repair Order, Header Wording Repair Order, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G-TEK POLYKOR GLOVE, CUT RESISTANT, M, 12PK (705CGNF/M)
- XTRATUF Size 11 Men's Steel Rubber Boot, Tan (22271G/11)
- SHOWA 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (558-11)
- MILWAUKEE TOOL Level 4 Cut Resistant High Dexterity Polyurethane Dipped Gloves - X-Large (48-73-8743)
- BRADY Number Tag, Brass, Series CA 001-025, PK25 (87460)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Grn, Al, Rnd, PK25 (49903)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102044)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- BRADY Chemtag(r) Kit, Wht, CFR 1910.1200 (CHEM-CTSH)
- BRADY Mal Nt Rcd Tag, 5-3/4 x 3 In, Bk/Yel, PK10 (86445)
- ACCUFORM Door Knob Hgr Tag, 9 x 4 In, Bk/Yel, PK10 (TAD841)
- Brady Tags