Shop All Tags
Brady
Inspection Tag, 7inHx4inW, HD Poly., PK10
Mfr # 86500
Zoro # G5821435
product price: $28.79
/pk 10, $2.88/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polyester
- Color Black
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Inspection Record, Header Wording Inspection Record, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 10 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- CARHARTT Long Sleeve Henley, Navy, XL (K128-NVY XLG REG)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 8 (XAS1P/5562YP143-08)
- PLASTICS R UNIQUE Parking Block, Deluxe, 6 ft., Gray, Spikes (D6PBG-SPIKES)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65444)
- BRADY Number Tag, Brass, CHWS 051-075, PK25 (23578)
- BRADY Scrap Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86758)
- BRADY Scafftag(r) Inspection Insr, Vinyl, PK100 (SCAF-STSI593)
- BRADY Adh Backed Env, 11.5 x 9 in, Clear, PK10 (50961)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86509)
- BRADY Blank Tag, Cstock, Flour Yellow, PK1000 (102079)
- Brady Tags