Shop All Tags
Brady
Inspection Tag, 7inHx4inW, HD Poly., PK10
Mfr # 86499
Zoro # G5734915
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Heavy Duty Polyester
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Fastener Attachment Length | 7 in |
Mounting Hole Size | 3/8 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 7 in, Fastener Type Nylon Tie, Header Wording (Reverse Side) Eyewash Station Inspection, Header Wording Eyewash Station Inspection, Height 7 in, Indoor/Outdoor Usage Indoor/Outdoor, Lamination Type Laminated, Language English, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 3/8 in, Number of Tags 10, Preprinted Images (Reverse Side) Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 10-1/2EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- MASTER LOCK Lockout Padlock, KA, Blue (6121KABLU)
- CONDOR Cold Protection Gloves, Thermal Cotton Lining, S (4NHC3)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86533)
- BRADY Blank Tag, 2-1/2 x 4 In, Bl, Plstc (41927)
- BRADY Blank Tag, Cardstock, Fluor Green, PK1000 (102067)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25 (65523)
- BRADY Blank Tag, 5-3/4 x 3 In, Wht, Met, PK10 (96211)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86583)
- C.H. HANSON Blank Tag, 2 - 1/16 in.W, Gold, Brass, PK100 (41772)
- Brady Tags