Shop All Tags
Brady
Inspection Label, 1-1/2 In. W, PK364
Mfr # 82587
Zoro # G1966264
product price: $52.35
/pk 364, $0.14/ea
$52.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Height 5/8 in
- Width 1 1/2 in
- Language English
- Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 5/8 in |
Width | 1 1/2 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Black on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 364, Preprinted Legend Inspected Date: Initials:, Product Type Inspection Label, Subject Matter Inspection, Indoor/Outdoor Usage Indoor, Material Properties Laser Toner-Receptive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, For Emergency Use Only Sign, Landscape (OS-NS-A-1218-L-12845)
- BULLARD Contant Flow Breathing Tube (V30)
- GLOVEWORKS Nitrile Disposable Gloves, 5 mil Palm, Nitrile, Powder-Free, 2XL, 1000 PK, Black (GPNB49100)
- SAFETY WORKS 2PK PaintPest Cartridge (SWX00322)
- BRADY Scrap Tag, 3 x 5-3/4 In, Bk/Yel, Met, PK100 (86758)
- BRADY Eye Wash Sta Inspection Tag, Grn/Wht, PK10 (86564)
- BRADY Scaffold OK Tag, 5-3/4 x 3 In, PK100 (86682)
- BRADY Wristband, Green, Numbered, PK500 (95103)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Rnd, PK25 (44402)
- BRADY Air Leak Tag, 5-3/4 x 3 In, Bl/Wht, PK10 (86435)
- ZORO SELECT Blank Tag, 2 x 2In, White, PK10 (22CM93)
- Brady Tags