Shop All Tags
Brady
Inspected Tag, 7 x 4 In, Bk/Yel, PK100
Mfr # 86716
Zoro # G4909055
product price: $71.39
/pk 100, $0.71/ea
$71.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Height 7 in
- Width 4 in
- Tag Shape Rectangle
- Header Inspected/Cuation
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 7 in |
Width | 4 in |
Hole Size | 3/8 in |
Mounting Hole Size | 3/8 in |
Fastener Attachment Length | 12 in |
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Fastener Attachment Length 12 in, Fastener Type String, Header Wording (Reverse Side) Inspected, Header Wording Inspected, Height 7 in, Indoor/Outdoor Usage Indoor Only, Lamination Type Not Laminated, Language English, Mounting Hole Reinforcement Type No Grommet, Mounting Hole Size 3/8 in, Number of Tags 100, Preprinted Legend Ready To Use Signed By___Date___
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Gate Valve Lockout, Fits Sz 1 to 2-1/2 (65590)
- DRAEGER Tube, Aliphatic, Hydrocarbons, PK10 (8103581)
- MCR SAFETY Mechanics Gloves, M, White/Brown/Red, Spandex Fabric/TPR (PD2903M)
- SIGNMISSION OSHA Notice Sign, 18" H, 24" W, Aluminum, NOTICE No Lift Trucks Beyond This Point Sign, Landscape (OS-NS-A-1824-L-16144)
- BRADY Danger Bilingual Tag, 5 3/4 in Height, 3 in (TG400B)
- BRADY Danger Tag, 5-1/2inHx3inW, Poly, Brass, PK25 (76224)
- BRADY Scaffold OK Tag, 5-3/4x3In, Poly., PK10 (86572)
- BRADY Blank Tag, 3 in W, Blue, PK25 (56938-PK)
- BRADY Blk Tag, 1-1/2 x 1-1/2 In, Stl, Sst, Sq, PK25 (44401)
- BRADY Blank Tag, Cardstock, Manila, PK1000 (102047)
- AVERY Red Service Tags, PK25 (62429)
- Brady Tags