Shop All Identification Labels
Brady
Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82591
Mfr # 82591
Zoro # G5608197
product price: $46.79
/pk 364, $0.13/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 82591
- Zoro # G5608197
- UPC # 754473825911
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Height | 5/8 in |
Label Width | 1 1/2 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 364, Preprinted Legend Rejected By: Date:, Product Type Inspection Label, Subject Matter Rejected, Indoor/Outdoor Usage Indoor, Material Properties Laser Toner-Receptive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BADGER Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B5M-B)
- TINGLEY Cold Gear Jacket (J28143)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710M-08)
- NMC Chemical Id Label, Pk10 (CI1P)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87764 (87764)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86782 (86782)
- BRADY Caution Label, 3-1/2 x 5, Self-Adhes. (83925)
- BRADY Label, PS Vinyl, 1inHx1inW, Haz Area, PK10 (60199)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 87790 (87790)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Width: 10-3/4" (DL18PR10)
- Brady Identification Labels