Shop All Identification Labels
Brady
Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82590
Mfr # 82590
Zoro # G5827683
product price: $44.29
/pk 364, $0.12/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 82590
- Zoro # G5827683
- UPC # 754473825904
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Red on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 364, Preprinted Legend Do Not Use After Date:, Product Type Inspection Label, Subject Matter Do Not Use, Indoor/Outdoor Usage Indoor, Material Properties Laser Toner-Receptive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Circuit Breaker Lockout, Red, 3-1/4" H (437R20)
- BRADY Brady B30 Series Indoor-Outdoor Industrial Vinyl Labels, 3inW X 100'L, White, (B30C-3000-595-WT)
- SE-KURE Outdoor Convex Mirror w/2 T Bkts, 18 (TCVO-30T-SB)
- GE Green Safety Vest W/Reflective Tape -2 POCKET M (GV076OM)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96170 (96170)
- BRADY Label (B33-9-417)
- BRADY Arc Flash Protection Label, PK100, 102309 (102309)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- BRADY Label, Black/Orange, PK20 (27405LS)
- BRADY White Water-Indicator Labels, 0.16" Dia. (WIL-1-350-5)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR10)
- Brady Identification Labels