Shop All Identification Labels
Brady
Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82586
Mfr # 82586
Zoro # G5528415
product price: $46.29
/pk 364, $0.13/ea
$46.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 1 1/2 in
- Height 5/8 in
- Standards Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 82586
- Zoro # G5528415
- UPC # 754473825867
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 5/8 in |
Label Width | 1 1/2 in |
Label Height | 5/8 in |
Description
Inspection Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green on White, Label Diameter Not Applicable, Label Height 5/8 in, Label Material Polyester, Label Shape Rectangle, Label Width 1 1/2 in, Language English, Number of Labels 364, Preprinted Legend Accepted Date: Initials:, Product Type Inspection Label, Subject Matter Accepted, Indoor/Outdoor Usage Indoor, Material Properties Laser Toner-Receptive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAKELAND Apron 4X Large-Case Of 12, PK12 (51730-4X)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 1 - Green Board / Black Shadows With Broom (HSB-V1-GREEN-KIT)
- ERGODYNE Class 2 Econo Breakaway Vest, 2XL/3XL (21077)
- ULTRATECH Inlet Guard, 24 In. L, 36 In. W, 8 In. H (9164)
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK10 (86517)
- BRADY Board Inspection Arrows 0.19" H x, PK 25, BIA-RD-PK (BIA-RD-PK)
- BRADY NFPA Acetone Danger Label, 5"H x 5" W, PK25 (26116LS)
- BRADY Label (B33-19-439)
- BRADY Hard Hat Emblem Label, 2in. dia., 4 Labels (42262)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- NMC Four Digit 1993 Placard, Material: Unrippable Vinyl (DL400UV)
- Brady Identification Labels