Shop All Ink and Toner Cartridges
Brady
Ink Cartridge Storage Caps for the J20 Ink, 2PK
Mfr # J20-CARTRIDGE-CAPS
Zoro # G108589213
$34.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Size 2.8 in H x 1.6 in W x 3.9 in D
- Includes 2 Each
- For Use With J2000
- Application Facility Identification;General Identification;Hazard Communication Identification;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # J20-CARTRIDGE-CAPS
- Zoro # G108589213
- UPC # 754473638474
- Country of Origin Germany
- Category Ink and Toner Cartridges
Dimensions
Size | 2.8 in H x 1.6 in W x 3.9 in D |
Details
Item | Cartridge |
Color | Beige |
Includes | 2 Each |
For Use With | J2000 |
Application | Facility Identification;General Identification;Hazard Communication Identification;Laboratory Labeling;Lean and 5S Labeling;Pipe and Valve Marking;Warehouse Marking |
Description
When you need to store your ink cartridges, keep the ink from drying out with Ink Cartridge Storage Caps. Stores J20 ink cartridges and prevents ink from drying out. Allows use of multiple ink cartridges when printing. 2 Ink Cartridge Storage Caps per pack.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UST Regular Duty, Side Action Sealer for 5/8 Steel Straps (UST 1117)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Electronic Equipment", 4" x 4", Red/White, 500/Roll (SCL526)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50160)
- XEROX Xerox Black Toner Cartridge, 26000 Yield (006R01697)
- BRADY BradyJet J1000 Ink Cartridge (J10-BK)
- BRADY Ink Cartridge (J40-CMY)
- BRADY Ink Cartridge Replacement, For J2000 (J20-CMY)
- BRADY Ink Cartridge, New, Black/Cyan/Magenta/YEL (J50-CMYK)
- HP Ink Cartridge, Gray (B3P24A)
- XEROX XEROX PHASER COMP 6280 HY YELLOW (106R01390)
- BROTHER Toner, 1,500 Page-Yield, Cyan/Magenta/Yellow (TN3313PK)
- Brady Printers & Scanners