Shop All Facility Signs
Brady
Information Sign, 7" Height, 10" Width, Aluminum, Rectangle, English
Mfr # 122462
Zoro # G8609513
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Out of Service Do Not Use
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 122462
- Zoro # G8609513
- UPC # 754473714017
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Information Sign |
Header | No Header |
Legend | Out of Service Do Not Use |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035" |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200 |
Sign Legend Color | Black, Blue |
ANSI Compliant | Yes |
Double-Sided | No |
OSHA Compliant | Yes |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Legend Style | Text |
Sign Legend Text Color | Black, Blue |
Description
Information Sign, Sign Subject Matter Out of Service, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Out Of Service Do Not Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER LADDER - FALL PROTECTION Werner SoftCoil Twinleg Lanyard, 6'L, Snaphooks W/ Rebar Hooks (C451200)
- MCR SAFETY Reading Glasses, +1.5, Gray, Polycarbonate (K3H15G)
- ZORO SELECT Reflective Driveway Marker, Red, 48"H, PK12 (DMD80048R)
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XL (KTAFGT18SFT)
- BRADY Information Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (122390)
- BRADY Restroom Sign, 10" Height, 14" Width, Plastic, Rectangle, English, Spanish (123987)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25, 87001 (87001)
- BRADY Rigid Sign, High Visibility (45370)
- BRADY Restroom Sign, Eng, Plastic, 7 X10, Wht/Blue, Legend: Girls, 123972 (123972)
- BRADY Danger Sign 7X10, Legend Style: Text, 126890 (126890)
- NMC First Aid 3-View Sign, GLV54 (GLV54)
- Brady Signs