Shop All Identification Labels
Brady
Information Label, 4x6, Wht/Red, PK6
Mfr # 103634
Zoro # G5751593
product price: $21.39
/pk 6, $3.57/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 6 in
- Height 4 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 103634
- Zoro # G5751593
- UPC # 754473193256
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 6 in |
Height | 4 in |
Depth | 7/200 in |
Description
Information Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Escape Window, Sign Legend Style Text, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- OCCUNOMIX Hooded Sweatshirt, 2XL, ANSI Class 3 (LUX-HZSWTBX-Y2X)
- SAFE HANDLER Face Shield with Ratchet, Reusable, Yellow (BLSH-ES-FSR)
- HONEYWELL NORTH PVC Coated Gloves, 3/4 Dip Coverage, Red, S, PR (NF11X/7S)
- BRADY Material Control Tag, 7inHx4inW, PK100 (121216)
- BRADY NFPA Label, 5"H X 3"W, PK500 (99175)
- BRADY Label, Yellow, 1.25in.Wx0.38in.H (THT-29-472-10-YL)
- BRADY Arc Flash Label, 3-1/2 In. H, 5 In. W, PK5, 121136 (121136)
- BRADY Die Cut Inspection Arrows 0.125" H, PK 25 (DIA-250-YL-PK)
- BRADY Inspction Lbl, 5/8inHx1-1/2inW, Poly, PK364, 82591 (82591)
- NEVS CMA Hourly IV Tubing -I.V. Set, Hours Only 15/16" x 3" Flr Green w/Blk (NTUBE-4363)
- Brady Identification Labels