Shop All Identification Labels
Brady
Information Label, 3-1/2 In. H, PK8
Mfr # 27411LS
Zoro # G0596942
product price: $25.19
/pk 8, $3.15/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 5 in
- Height 3 1/2 in
- Subject Matter Information
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 27411LS
- Zoro # G0596942
- UPC # 754473946746
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/1000 in |
Description
Information Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Stop, Sign Legend Style Symbol and Text, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size XL (S42611)
- WATSON GLOVES Unlined Goatskin Driver - Large PR (546-L)
- ABUS Lockout Padlock, KD, Red, 1-3/4"H, PK6 (19630)
- NMC Danger Flammable Material No Smoking Or Open Flames Label, Pk5, D117AP (D117AP)
- BRADY Safety Sign Label, 3-1/2 In. H, 5 In. W, 87762 (87762)
- BRADY Quality Control Labels 0.625" H x, PK 25, WO-2-PK (WO-2-PK)
- BRADY Metallized Polyester Label, 1"H x 2"W For use with MiniMark™ Industrial Label Maker (52148)
- BRADY Gas Cylinder Label, 3 In. H, 5 In. W, PK10, 60310 (60310)
- BRADY Machine/Equipment Label, PK5, 86868 (86868)
- BRADY Label, 3/5 In. W, Polyester, PK1000 (LAT-59-361-2.5)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25 (HH146)
- Brady Safety Labels