Shop All Right-To-Know and Hazardous Materials
Brady
Information Center, Right to Know SDS
Mfr # 121370
Zoro # G5274516
original price:
$109.99
13% off
new price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Station Mounting Type Wire Rack with Sign
- Width 14 in
- Binder Color Yellow
- Legend Safety Data Sheets
- Safety Training and Reference Material Title Globally Harmonized System (GHS) Center (English)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121370
- Zoro # G5274516
- UPC # 754473707354
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Width | 14 in |
Height | 20 in |
Video Length | No Video |
Depth | 4 1/2 in |
Overall Depth | 4 1/2 in |
Overall Height | 20 in |
Overall Width | 14 in |
Description
Information Center, Binder Holder Material Polystyrene, Included Hardware (1) GHS - 1 1/2 in Safety Data Sheet Binder - English (121183), (1) RTK Compliance Center Backboard, (1) Yellow Collapsible Binder Holder (45980), Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Number of Binder Holders 1, Number of Binders Included 1, Overall Depth 4 1/2 in, Overall Height 20 in, Overall Width 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Matte, 1" W (M7-96-417)
- HY-KO 1.5In Gold Aluminum Number 3, 10PK (B00249)
- STEINER Welding Jacket, M, 30", Green (1038-M)
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- BRADY Binder, Polyethylene, 11-5/8 In. W (48756R)
- BRADY Container Label, 7 In. W, 3 In. H, PK25 (60257)
- BRADY Rectangle NFPA Label 10"H x 7"W, Multicolor (70800)
- BRADY Training Poster, 18 x 24In, Laminated PPR (PS135E)
- BRADY Information Station, 29 In. W, 5 In. D (RK772E)
- BRADY Drum Label, 3-1/2 In. H, 5 In. W (89170)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (20207PLS)
- Brady Right-To-Know and Hazardous Materials