Shop All Right-To-Know and Hazardous Materials
Brady
Information Board, Acrylic
Mfr # OR3000
Zoro # G4907506
product price: $72.85
/ea
$72.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Station Holder Material Acrylic
- Language English
- Legend Color Black, White
- Background Color Clear
- Legend/Background Color Blue/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # OR3000
- Zoro # G4907506
- UPC # 754473456733
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Overall Width | 13 5/8 in |
Overall Height | 15 1/4 in |
Description
Right to Know Board, Binder Holder Material Acrylic, Document Storage Component Color Blue, White, Included Hardware Not Applicable, Included Supplemental Materials Not Applicable, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Height 15 1/4 in, Overall Width 13 5/8 in, Preprinted Text Notice OSHA No. 300A Summary of Work Related Injuries, Product Type Posting Board, Subject Matter OSHA Information, Text Color Blue; White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Absorbent Boom, Petroleum, 10 ft. L, PK4 (T-270)
- KONG USA Back-Up Lifeline, 50' (9VP000015KK)
- BRADY VOID IF SEAL IS BROKEN Labels, 0.375in H x 0.75in W, Red on White, 480PK (TL-PK-13)
- DEWALT Hi-Vis Wtrprf Lightweight Packable Raincoat-3X (DRW11-1ZGR-3X)
- BRADY Operation Procedures Center, Wall Mount (SM016A)
- BRADY Drum Label, 7/8 In. H, 2-7/8 In. W, PK250 (31257LS)
- BRADY Training Poster, 22 x 26In, FLEX PLSTC, ENG (53202)
- BRADY Operation Procedures Center, 4-3/4 In. D (SM681A)
- BRADY Label, 3-1/2 In. H, 10 In. W (862MLS)
- BRADY HMIG Label, 3 In. W, 1-7/8 In. H, PK500 (99192)
- MANCOMM Safety Poster, 16" H, 12" W (31P-199-02)
- Brady Right-To-Know and Hazardous Materials