Shop All Identification Labels
Brady
Identification Label, 1In H, Blank, 56961
Mfr # 56961
Zoro # G5575446
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 1 in
- Height 1 in
- Subject Matter Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 56961
- Zoro # G5575446
- UPC # 754473569617
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 1 in |
Description
Identification Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Type Not Applicable, Label Color White, Label Diameter Not Applicable, Label Height 1 in, Label Material Vinyl, Label Shape Rectangle, Label Width 1 in, Language No Text, Number of Labels 1, Preprinted Images Not Applicable, Preprinted Legend No Legend, Product Type Identification Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Grain Deerskin Driver Split Back, L, PK12 (3505L)
- 3M Anti-Slip Tread, Black, 4 in x 30 ft. (710-4X30)
- LABELMASTER Toxic Placard, Blank, E-Z Remo, PK25 (ZEZ5B)
- BRADY Exit Sign, 5X14", GRN/WHT, Exit, ENG, SURF (81800)
- BRADY Hard Hat Emblem Label, PK4, 49551 (49551)
- BRADY Raised Profile Label, White, 3.000 In. (B30EP-177-593-WT)
- BRADY ID. Label, 3inHx7inW, HP Polyester, PK25, 60256 (60256)
- BRADY Label, 3/4inHx4-1/2inW, Polyester, PK25 (LID-3)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86818 (86818)
- BRADY Hard Hat Emblem Label, 2in. dia. (42541)
- NMC Think Safety 1St Hard Hat Emblem, Pk25 (HH89)
- Brady Identification Labels