Shop All Identification Labels
Brady
Identification Label, 1In H, Blank, 56958
Mfr # 56958
Zoro # G5603342
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Material Vinyl
- Width 1 in
- Height 1 in
- Subject Matter Blank
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 56958
- Zoro # G5603342
- UPC # 754473569587
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 in |
Height | 1 in |
Label Height | 1 in |
Label Width | 1 in |
Description
Identification Label, Adhesive Non-Adhesive, Adhesive Material Not Applicable, Adhesive Type Not Applicable, Label Color Green, Label Diameter Not Applicable, Label Height 1 in, Label Material Vinyl, Label Shape Rectangle, Label Width 1 in, Language No Text, Number of Labels 1, Preprinted Images Not Applicable, Preprinted Legend No Legend, Product Type Identification Label, Subject Matter Blank, Indoor/Outdoor Usage Indoor, Write on Surface Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 24in X 18in Aluminum, 18" W, 24" L, Portrait (OS-NS-A-1824-V-15473)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, L (KIT4SC40NGLG)
- LANDAU Scrub Cargo Pants, L, Blue, Mens (8555BCPLRG)
- LANDAU Scrub Pants, M, Wine, Unisex (7602RWPMED)
- BRADY Caut Tag, 5-3/4 x 3 In, Bk/Yel, 3/8 In, PK10, 86543 (86543)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96155 (96155)
- BRADY Danger Tag, 5-3/4 x 3 In, Cardstock, PK25 (65455)
- BRADY Label (B33-9-417)
- BRADY Machine/Equipment Label, 3-1/2 In. H, PK5, 86162 (86162)
- BRADY Write-On Blank Labels 0.25 in H x, PK 25, WO-46-PK (WO-46-PK)
- AMERICAN LABELMARK CO LabelMaster® H-L97R NFPA® Standard Label, 2" x 2", Paper, 500/Roll (H-L97R)
- Brady Safety Labels