Shop All Identification Labels
Brady
Identification Label, 1-1/2In H, PK500, 30663
Mfr # 30663
Zoro # G5679161
product price: $40.89
/pk 500, $0.08/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Paper
- Width 1 1/2 in
- Height 1 1/2 in
- Standards UNSPSC 55121606, Compliant with Directive 2011/65/EU and 2015/863
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 30663
- Zoro # G5679161
- UPC # 662820052135
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/2 in |
Height | 1 1/2 in |
Diameter | 1 1/2 in |
Label Diameter | 1 1/2 in |
Description
Identification Label, Adhesive Adhesive, Adhesive Material Acrylic, Adhesive Type Permanent Adhesive, Label Color Green, Label Diameter 1 1/2 in, Label Height Not Applicable, Label Material Paper, Label Shape Circle, Label Width Not Applicable, Language No Text, Number of Labels 500, Preprinted Images Not Applicable, Preprinted Legend No Text, Product Type Identification Label, Subject Matter Color-Coded Dot, Indoor/Outdoor Usage Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K4689-L)
- RADIANS Radians ST11B Type R Class 2 Short Sleeve Black Bottom T-Shirt (ST11B-2PGS-L)
- DEFENDER SAFETY SLIPGUARD AntiSlip Floor Tape 60 Grit Yellow Black 2x 15' (SGT-YBD-13)
- MUCK BOOT CO Boots, Size 16, 12" Height, Black, Plain, PR (CHM-000A/16)
- BRADY NFPA Label, 5x3, Self-Adhes. Paper, PK500 (99195)
- BRADY Machine/Equipment Label, English, PK5, 86245 (86245)
- BRADY Hard Hat Emblem Label, English, PK4, 45330 (45330)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 1-2inW X 16'L, Black-White, (M21-500-499)
- BRADY Sign, 3inHx5inW, Vinyl (LOSV2)
- BRADY Danger Tag, 5-3/4 x 3 In, ISO 9001, PK25 (76206)
- ZORO SELECT Thermal Transfer Printer Labls, 4x6in, PK4, 35YP20 (35YP20)
- Brady Identification Labels